Beli hex socket 1 2 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Panasonic Surface & DIN Rail Mount
    Rating:
    100% of 100
    (1)
    Mulai

    Rp329.900

    Panasonic Surface & DIN Rail Mount
    Deskripsi:
    NO Battery, 1a contact AC motor, 50 Hz
    atribut:
    • Operating Voltage (V): 220-240 AC
    • Applicable Installation: Indoor use
    • Shortest Switching Time (minute): 15
  2. MILWAUKEE Battery Pack
    BARU
    Mulai

    Rp859.900

    MILWAUKEE Battery Pack
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  3. MILWAUKEE Polisher Sander Bare Unit
    Mulai

    Rp5.099.900

    MILWAUKEE Polisher Sander Bare Unit
    Deskripsi:
    MILWAUKEE Tool continues to expand its 12 volt lithium-ion system with the introduction of the new M12 Compact Polisher. Optimized to provide the fastest and most precise detail work, the new tool performs the work of two tools in one by easily switching between polishing and sanding modes. As the most compact cordless polisher on the market, the M12 Compact Polisher is the perfect complement to a full size polisher for a faster finish. Featuring Dual Mode Control and a variable speed trigger, the M12 Compact Polisher delivers increased user control, regardless of the application. A tool-free accessory change allows the user to quickly change between polishing and sanding accessories.
  4. Kennedy Engineer Hexagon & Screw Driver Bit Set
    Mulai

    Rp4.099.900

    Kennedy Engineer Hexagon & Screw Driver Bit Set
    Deskripsi:
    Engineer's 20 Piece Set Contents: Crosspoint: No.2, 3 and 4. Hexagon: 4, 5, 6, 7, 8, 10, 12, 14, 17 and 19mm, 3/16, 1/4, 5/16, 3/8, 1/2, 9/16 and 3/4 Inch. Used most often in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is so important in this type of production environment. For insertion and removal of fasteners and fixings using 1/2 Inch square drive tooling. Unique knurled body gives extra grip which is essential for a quick tool change when your hands are greasy/oily. Registered Design No. 2053516UK. Manufactured from chrome vanadium steel and are fully chrome plated with a mirror finish and aluminum-free. All have ball retaining groove on each face of the square drive. Conform to DIN standards. Overall length: 55mm. Bit length: 20mm.
    atribut:
    • Product Number: MS20HC
    • Material: Chrome Vanadium Steel
    • Hex Bit Size: 1/2 Inch 1/4 Inch 10mm 12mm 14mm 17mm 19mm 3/16 Inch 3/4 Inch 3/8 Inch 4mm 5/16 Inch 5mm 6mm 7mm 8mm 9/16 Inch
    • Screwdriver Size: Crosspoint No.2 Crosspoint No.3 Crosspoint No.4
    • Set Type: Drive Bit Socket Set
    • Drive Type: Square
    • Size System: AF Imperial
    • Bit Type: Hex Phillips
    • Finish/Coating: Chrome-Plated with a Mirror Finish
    • Number of Pieces: 20
    • Drive Size (inch): 1/2
  5. MILWAUKEE Cordless Drill Percussion FUEL
    Mulai

    Rp2.599.900

    MILWAUKEE Cordless Drill Percussion FUEL
    Deskripsi:
    The M18 FUEL 13mm Percussion Drill is the Most Powerful 18V cordless drill on the market. The POWERSTATE Brushless Motor delivers up to 135 Nm of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 197mm in length, it is the Most Compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK PLUS intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM-ION Battery Pack delivers more work per charge and more work over the life of the pack. The M18 FUEL 13mm Percussion Drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
    atribut:
    • Chuck Capacity (mm): 13
  6. BOSCH Mixed Sets
    Mulai

    Rp739.900

  7. Autonics Timer
    Mulai

    Rp119.900

    Autonics Timer
    atribut:
    • Operation Method: Time setting
    • Time Operation: power on start
    • Terminal: 8-pin plug
  8. Panasonic Surface Mount
    Mulai

    Rp239.900

    Panasonic Surface Mount
    Deskripsi:
    - 24-hour program - ON/OFF operations are set with separated pins - With a manual ON/OFF switch - Battery exchange from the front side
    atribut:
    • Program: Daily
    • Operating Voltage (V): 220-240 AC
    • Type of Contact: Single pole, single through (1a Contact)
  9. MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Mulai

    Rp6.599.900

    MILWAUKEE Cordless Impact Wrench FUEL High Torque with Case
    Deskripsi:
    The M18 FUEL High Torque ½Inch Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1356 Nm of fastening torque and 1898 Nm of nut-busting torque. With faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry’s most compact cordless High Torque Impact Wrench at 213mm in length, this tool allows for more access in tight spaces. 4-Mode DRIVE CONTROL with Bolt Removal mode gives users the most control over their fasteners by slowing to 750rpm once the fastener has been busted loose. This tool offers quick, tool-free socket changes with a 1/2 in. friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
    atribut:
    • Anvil (inch): Friction Ring 1/2
    • Impact Rate (ipm): 0-950/1750/2100/2100
    • Length (mm): 213
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0 to 550/1.400/1.750/1.750-750
  10. BOSCH Cordless Drill Driver
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.299.900

    BOSCH Cordless Drill Driver
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  11. MILWAUKEE Cordless Impact Rachet
    Mulai

    Rp3.899.900

    MILWAUKEE Cordless Impact Rachet
    Deskripsi:
    The Milwaukee M12 FUEL 1/2inch Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic Ratchets in the industry. With up to 81 Nm of max torque and 175 RPM’s, this tool is the ideal fastening solution for automotive mechanics and maintenance and repair professionals who demand maximum performance and convenient portability. A low profile head and cordless design allows for our users to have more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this ratchet can withstand daily jobsite wear and tear for years of reliable use. Eliminate the constant maintenance of pneumatic ratchets and the nuisance of the air hose in the shop with the M12 FUEL Ratchet, which delivers the maximum portability and productivity for the professional user.
  12. Legrand Analogue Time Switch
    Mulai

    Rp1.599.900

    Legrand Analogue Time Switch
    atribut:
    • Number of Channels: 1
    • Mains Synchronous: No
    • Suitable For Manual Operation: Yes
    • Voltage Type (supply Voltage): AC
  13. MILWAUKEE Hard Hat
    Rating:
    100% of 100
    (3)
    Mulai

    Rp559.900

  14. MILWAUKEE Cordless Impact FUEL Wrench
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact FUEL Wrench
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  15. MILWAUKEE Bit Power Hexagon Shank
    Mulai

    Rp1.099.900

    MILWAUKEE Bit Power Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Fastening Tool Item: Power Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  16. MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    Mulai

    Rp489.900

    MILWAUKEE Bit 1/4inch Fastening Tool Hexagon Shank
    atribut:
    • Impact Rated: Yes
    • Application - Tools: Impact
    • Hex Shank Size (inch): 1/4
    • Overall Bit Length (inch): 1
    • Fastening Tool Item: Insert Bit
    • Fastening Tool Material: S2 Steel
    • Finish: Black Phosphate
    • SAE or Metric: SAE
    • Shank Style: Hex
    • Single End/Double End: Single End
  17. MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Mulai

    Rp5.699.900

    MILWAUKEE Cordless Drill FUEL Compact Percussion with Case
    Deskripsi:
    The M12 FUEL Compact Percussion Drill delivers unmatched runtime, power under load and durability. This lightweight, versatile percussion drill/driver provides longer motor life, more power and more runtime. The POWERSTATE Brushless Motor offers constant power output, yet runs cooler and quieter with no wearable components. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating and over-discharge. It can be used with the M12 range of REDLITHIUM-ION Battery Packs, which deliver more work per charge and more work over pack life, even in extreme conditions. The M12 FUEL Compact Percussion Drill’s onboard fuel gauge helps you monitor the charge precisely, so there’s less downtime on the job, and a built-in LED Light illuminates the work surface. An all-metal ratcheting locking chuck provides maximum grip, bit retention and durability. A new contoured soft grip gives you ultimate comfort during prolonged use.
    atribut:
    • Speed Settings: 2
    • Chuck Type: 1/2inch Metal Single Sleeve - Ratcheting Lock
    • Max. Percussion Rate (bpm): 0-25500
    • Chuck Capacity (mm): 13
    • Maximum Torque (N m): 44
Daftar Harga hex socket 1 2 Terbaru January 2026
Panasonic Surface & DIN Rail MountRp329.900
MILWAUKEE Battery PackRp859.900
MILWAUKEE Polisher Sander Bare UnitRp5.099.900
Kennedy Engineer Hexagon & Screw Driver Bit SetRp4.099.900
MILWAUKEE Cordless Drill Percussion FUELRp2.599.900
BOSCH Mixed SetsRp739.900
Kennedy Socket 1/2 inch SetRp5.599.900
Legrand Programmable Time SwitchRp589.900
Autonics TimerRp119.900
Panasonic Surface MountRp239.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)